Zoro Homepage

ZX-3536 direct interchange for CHIP-BLASTER-3536

  • Mfr # ZX-3536

  • Zoro # G201194284


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
CHIP-BLASTER
Replaces OEM Part
3536
Filter Rating (Microns)
125
Filter Media
Stainless Steel Wire Mesh Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-3536
Zoro #
G201194284
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
CHIP-BLASTER
Replaces OEM Part
3536
Filter Rating (Microns)
125
Filter Media
Stainless Steel Wire Mesh Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter is a replacement for CHIP-BLASTER 3536. It has a filter style of suction, filter media of stainless steel wire mesh media, seal type of Viton, collapse pressure of 305, and an operating temperature range of -13 to 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.