ZX-3T8642 direct interchange for CATERPILLAR-3T8642

  • Mfr # ZX-3T8642

  • Zoro # G701194531


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
CATERPILLAR
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-3T8642
Zoro #
G701194531
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
CATERPILLAR
Replaces OEM Part
3T8642
Filter Rating (Microns)
25
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, replaces CATERPILLAR 3T8642, Suction, 25 micron. Filter Style: Suction, Filter Media: Pleated Microglass, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.