
ZX-40109D10BN direct interchange for HYDAC-HYCON-40109D10BN
Mfr # ZX-40109D10BN
Zoro # G301111907
product price: $83.89
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
HYDAC-HYCON
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-40109D10BN
Zoro #
G301111907
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
HYDAC-HYCON
Replaces OEM Part
40109D10BN
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.