Shop MILLENNIUM FILTER

ZX-49384 direct interchange for WIX-49384

  • Mfr # ZX-49384
  • Zoro # G801078588

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Marine Diesel
Replaces OEM Brand
WIX
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-49384
Zoro #
G801078588
UPC #
-
Country of Origin
United States
Filter Style
Marine Diesel
Replaces OEM Brand
WIX
Replaces OEM Part
49384
Collapse Pressure
305
Item
Marine Diesel Filter
Operating Temp
-13 to 250

Description

Specifications: ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.