Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZX-500046 direct interchange for NAPA-500046

  • Mfr # ZX-500046

  • Zoro # G601077019


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Marine Diesel
Collapse Pressure
305
Operating Temp
-13 to 250
Replaces OEM Brand
NAPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-500046
Zoro #
G601077019
UPC #
-
Country of Origin
United States

Details

Filter Style
Marine Diesel
Replaces OEM Part
500046
Collapse Pressure
305
Operating Temp
-13 to 250
Item
Marine Diesel Filter
Replaces OEM Brand
NAPA

Description

Specifications: ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.