Shop MILLENNIUM FILTER

ZX-591567 direct interchange for NEW-HOLLAND-591567

  • Mfr # ZX-591567
  • Zoro # G701193237

product price: 
$
89.69
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
NEW-HOLLAND
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-591567
Zoro #
G701193237
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
NEW-HOLLAND
Replaces OEM Part
591567
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.