Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-59587196 direct interchange for INGERSOLL-RAND-59587196
Mfr # ZX-59587196
Zoro # G201193249
product price:Â
$
87.29
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
INGERSOLL-RAND
Replaces OEM Part
59587196
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-59587196
- Zoro #
- G201193249
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- INGERSOLL-RAND
- Replaces OEM Part
- 59587196
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.