Zoro Homepage

ZX-60562 direct interchange for FILTERMART-60562

  • Mfr # ZX-60562

  • Zoro # G801194127


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-60562
Zoro #
G801194127
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Part
FILTERMART-60562
Filter Rating (Microns)
250
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, FILTERMART-60562, is a Suction filter with a 250 micron stainless steel wire mesh media. It has a collapse pressure of 305 and an operating temperature range of -13 to 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.