Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-62325008 direct interchange for PUTZMEISTER-62325008
Mfr # ZX-62325008
Zoro # G101193011
product price:Â
$
87.25
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
PUTZMEISTER
Replaces OEM Part
62325008
Filter Rating (Microns)
120
Filter Media
Stainless Steel Wire Mesh Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-62325008
- Zoro #
- G101193011
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- PUTZMEISTER
- Replaces OEM Part
- 62325008
- Filter Rating (Microns)
- 120
- Filter Media
- Stainless Steel Wire Mesh Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250