ZX-636843 direct interchange for NEW-HOLLAND-636843

  • Mfr # ZX-636843

  • Zoro # G501193338


product price: $50.39
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
NEW-HOLLAND
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-636843
Zoro #
G501193338
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
NEW-HOLLAND
Replaces OEM Part
636843
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter, replaces NEW-HOLLAND 636843, Suction, 10 micron. Filter Style: Suction, Filter Media: Pleated Paper Media, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.