Shop MILLENNIUM FILTER

ZX-725859M91 direct interchange for MASSEY-FERGUSON-725859M91

  • Mfr # ZX-725859M91
  • Zoro # G101193936

product price: 
$
50.19
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
MASSEY-FERGUSON
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-725859M91
Zoro #
G101193936
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
MASSEY-FERGUSON
Replaces OEM Part
725859M91
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products