Shop MILLENNIUM FILTER

ZX-740086UM direct interchange for TRIBOGUARD-740086UM

  • Mfr # ZX-740086UM
  • Zoro # G001109938

product price: 
$
97.79
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
TRIBOGUARD
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-740086UM
Zoro #
G001109938
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
TRIBOGUARD
Replaces OEM Part
740086UM
Filter Rating (Microns)
6
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 8.0 Nominal Length. 6-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.