Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-77724162 direct interchange for TAMROCK-77724162
Mfr # ZX-77724162
Zoro # G501190757
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
TAMROCK
Replaces OEM Part
77724162
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-77724162
- Zoro #
- G501190757
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- TAMROCK
- Replaces OEM Part
- 77724162
- Filter Rating (Microns)
- 15
- Filter Media
- Pleated Microglass
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250