Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-82003166 direct interchange for NEW-HOLLAND-82003166
- Mfr # ZX-82003166
- Zoro # G901190760
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
NEW-HOLLAND
Replaces OEM Part
82003166
Filter Media
Pleated Microglass
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-82003166
- Zoro #
- G901190760
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- NEW-HOLLAND
- Replaces OEM Part
- 82003166
- Filter Rating (Microns)
- 15
- Filter Media
- Pleated Microglass
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces NEW-HOLLAND 82003166, is a Suction filter with a 15 micron Filter Media of Pleated Microglass, a Viton Seal Type, a Collapse Pressure of 305, and an Operating Temperature range of -13 to 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.