ZX-8216185023 direct interchange for KAESSBOHRER-8216185023

  • Mfr # ZX-8216185023

  • Zoro # G101192205


product price: $63.89
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
KAESSBOHRER
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-8216185023
Zoro #
G101192205
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
KAESSBOHRER
Replaces OEM Part
8216185023
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.