Shop MILLENNIUM FILTER

ZX-8216543320 direct interchange for KAESSBOHRER-8216543320

  • Mfr # ZX-8216543320

  • Zoro # G001192916


product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
KAESSBOHRER
Replaces OEM Part
8216543320
Filter Rating (Microns)
60
Filter Media
Stainless Steel Wire Mesh Media
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-8216543320
Zoro #
G001192916
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
KAESSBOHRER
Replaces OEM Part
8216543320
Filter Rating (Microns)
60
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews