Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-85455 direct interchange for CARQUEST-85455
- Mfr # ZX-85455
- Zoro # G801190716
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
CARQUEST
Replaces OEM Part
85455
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-85455
- Zoro #
- G801190716
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- CARQUEST
- Replaces OEM Part
- 85455
- Filter Rating (Microns)
- 15
- Filter Media
- Pleated Microglass
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Description
The MILLENNIUM FILTER brand Hydraulic Filter is a replacement for CARQUEST 85455. It has a suction filter style, pleated microglass filter media, Viton seal type, collapse pressure of 305, and an operating temperature range of -13 to 250 degrees Fahrenheit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.