ZX-9870 direct interchange for NAPA-9870
Mfr # ZX-9870
Zoro # G001079309
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Marine Diesel
Collapse Pressure
305
Operating Temp
-13 to 250
Replaces OEM Brand
NAPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-9870
Zoro #
G001079309
UPC #
-
Country of Origin
United States
Details
Filter Style
Marine Diesel
Replaces OEM Part
9870
Collapse Pressure
305
Operating Temp
-13 to 250
Item
Marine Diesel Filter
Replaces OEM Brand
NAPA
Description
Specifications: ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.