Zoro Homepage

ZX-AFM8026 direct interchange for RACOR-AFM8026

  • Mfr # ZX-AFM8026

  • Zoro # G601077972


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Marine Diesel
Collapse Pressure
305
Operating Temp
-13 to 250
Replaces OEM Brand
RACOR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-AFM8026
Zoro #
G601077972
UPC #
-
Country of Origin
United States

Details

Filter Style
Marine Diesel
Replaces OEM Part
RACOR-AFM8026
Collapse Pressure
305
Operating Temp
-13 to 250
Item
Marine Diesel Filter
Replaces OEM Brand
RACOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.