Zoro Homepage

ZX-AT38431 direct interchange for JOHN-DEERE-AT38431

  • Mfr # ZX-AT38431

  • Zoro # G701192322


product price: $34.79
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
JOHN-DEERE
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-AT38431
Zoro #
G701192322
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
JOHN-DEERE
Replaces OEM Part
AT38431
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.