
ZX-CA301AMCV1 direct interchange for SOFIMA-CA301AMCV1
Mfr # ZX-CA301AMCV1
Zoro # G701193862
product price: $53.99
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
SOFIMA
Filter Rating (Microns)
125
Filter Media
Stainless Steel Wire Mesh Media
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-CA301AMCV1
Zoro #
G701193862
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CA301AMCV1
Filter Rating (Microns)
125
Filter Media
Stainless Steel Wire Mesh Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.