Zoro Homepage

ZX-CP128255 direct interchange for LENZ-CP128255

  • Mfr # ZX-CP128255

  • Zoro # G101192489


product price: $51.79
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
LENZ
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-CP128255
Zoro #
G101192489
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
LENZ
Replaces OEM Part
CP128255
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.