Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-CSG100P10AP01 direct interchange for MP-FILTRI-CSG100P10AP01
- Mfr # ZX-CSG100P10AP01
- Zoro # G701192490
product price:Â
$
89.69
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
MP-FILTRI
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-CSG100P10AP01
- Zoro #
- G701192490
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- MP-FILTRI
- Replaces OEM Part
- CSG100P10AP01
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.