Zoro Homepage

ZX-E345100 direct interchange for MARVEL-E345100

  • Mfr # ZX-E345100

  • Zoro # G101194292


product price: $62.35
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
MARVEL
Replaces OEM Part
E345100
Filter Rating (Microns)
150
Filter Media
Stainless Steel Wire Mesh Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-E345100
Zoro #
G101194292
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
MARVEL
Replaces OEM Part
E345100
Filter Rating (Microns)
150
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.