
ZX-EM150FC1 direct interchange for SOFIMA-EM150FC1
Mfr # ZX-EM150FC1
Zoro # G301110078
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
SOFIMA
Filter Media
Pleated Microglass
Collapse Pressure
305
Operating Temp
-13 to 250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-EM150FC1
Zoro #
G301110078
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
SOFIMA
Replaces OEM Part
EM150FC1
Filter Rating (Microns)
6
Filter Media
Pleated Microglass
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Description
Hydraulic suction line filter cartridge. Specifications: 10.0 Nominal Length. 6-micron. Pleated Microglass Media. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.