Shop MILLENNIUM FILTER

ZX-FBP30M30 direct interchange for FBN-FBP30M30

  • Mfr # ZX-FBP30M30
  • Zoro # G501110137

product price: 
$
85.49
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
FBN
Filter Media
Pleated Paper Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-FBP30M30
Zoro #
G501110137
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
FBN
Replaces OEM Part
FBP30M30
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 10.0 Nominal Length. 25-micron. Pleated Paper Media. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.