Shop MILLENNIUM FILTER

ZX-HAFS75RV3 direct interchange for HYDRO-CRAFT-HAFS75RV3

  • Mfr # ZX-HAFS75RV3

  • Zoro # G101194186


product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
HYDRO-CRAFT
Replaces OEM Part
HAFS75RV3
Filter Rating (Microns)
150
Filter Media
Stainless Steel Wire Mesh Media
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-HAFS75RV3
Zoro #
G101194186
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
HYDRO-CRAFT
Replaces OEM Part
HAFS75RV3
Filter Rating (Microns)
150
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.