ZX-HC7400SCZ4H direct interchange for PALL-HC7400SCZ4H

  • Mfr # ZX-HC7400SCZ4H

  • Zoro # G501192218


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
PALL
Filter Rating (Microns)
1
Filter Media
Pleated Microglass
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-HC7400SCZ4H
Zoro #
G501192218
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
PALL
Replaces OEM Part
HC7400SCZ4H
Filter Rating (Microns)
1
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

MILLENNIUM FILTER brand Hydraulic Filter is a replacement for PALL HC7400SCZ4H. It has a suction filter style, pleated microglass filter media, Viton seal type, collapse pressure of 305, and an operating temperature range of -13 to 250.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.