ZX-HC7400SKS4Z direct interchange for PALL-HC7400SKS4Z

  • Mfr # ZX-HC7400SKS4Z

  • Zoro # G701191905


product price:  $88.35
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
PALL
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-HC7400SKS4Z
Zoro #
G701191905
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
PALL
Replaces OEM Part
HC7400SKS4Z
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.