
ZX-HC9500SUH8H direct interchange for PALL-HC9500SUH8H
Mfr # ZX-HC9500SUH8H
Zoro # G701111989
product price:Â $61.19
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
PALL
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-HC9500SUH8H
Zoro #
G701111989
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
PALL
Replaces OEM Part
HC9500SUH8H
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.