Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-HE739 direct interchange for BUSSE-HE739
Mfr # ZX-HE739
Zoro # G701192001
product price:Â
$
75.85
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
BUSSE
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-HE739
- Zoro #
- G701192001
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- BUSSE
- Replaces OEM Part
- HE739
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Microglass
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250