Shop MILLENNIUM FILTER

ZX-HHC30055 direct interchange for IKRON-HHC30055

  • Mfr # ZX-HHC30055
  • Zoro # G101194087

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
IKRON
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-HHC30055
Zoro #
G101194087
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
IKRON
Replaces OEM Part
HHC30055
Filter Rating (Microns)
25
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.