ZX-HP1033L9500W direct interchange for HY-PRO-HP1033L9500W

  • Mfr # ZX-HP1033L9500W

  • Zoro # G701192537


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
HY-PRO
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-HP1033L9500W
Zoro #
G701192537
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP1033L9500W
Filter Rating (Microns)
500
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.