Shop MILLENNIUM FILTER

ZX-HPQ980423M direct interchange for HY-PRO-HPQ980423M

  • Mfr # ZX-HPQ980423M
  • Zoro # G701194074

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
HY-PRO
Filter Media
Pleated Microglass
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-HPQ980423M
Zoro #
G701194074
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HPQ980423M
Filter Rating (Microns)
3
Filter Media
Pleated Microglass
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.