Shop MILLENNIUM FILTER

ZX-HY10035 direct interchange for SCHUPP-HY10035

  • Mfr # ZX-HY10035

  • Zoro # G701191929


product price: 
$
62.69
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
SCHUPP
Filter Media
Pleated Paper Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-HY10035
Zoro #
G701191929
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY10035
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.