ZX-LFH501125 direct interchange for LUBER-FINER-LFH501125

  • Mfr # ZX-LFH501125

  • Zoro # G701111873


product price:  $61.19
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
LUBER-FINER
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-LFH501125
Zoro #
G701111873
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
LUBER-FINER
Replaces OEM Part
LFH501125
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.