Zoro Homepage

ZX-MF0065710 direct interchange for MAIN-FILTER-MF0065710

  • Mfr # ZX-MF0065710

  • Zoro # G701109863


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
MAIN-FILTER
Filter Rating (Microns)
250
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-MF0065710
Zoro #
G701109863
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0065710
Filter Rating (Microns)
250
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 10.0 Nominal Length. 250-micron. Stainless Steel Wire Media. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.