Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-MF0593067 direct interchange for MAIN-FILTER-MF0593067
- Mfr # ZX-MF0593067
- Zoro # G001076292
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Marine Diesel
Replaces OEM Brand
MAIN-FILTER
Collapse Pressure
305
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-MF0593067
- Zoro #
- G001076292
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Marine Diesel
- Replaces OEM Brand
- MAIN-FILTER
- Replaces OEM Part
- MF0593067
- Collapse Pressure
- 305
- Item
- Marine Diesel Filter
- Operating Temp
- -13 to 250