Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-P1654A direct interchange for FRAM-P1654A
- Mfr # ZX-P1654A
- Zoro # G101194063
product price:Â
$
50.99
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
FRAM
Replaces OEM Part
P1654A
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-P1654A
- Zoro #
- G101194063
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- FRAM
- Replaces OEM Part
- P1654A
- Filter Rating (Microns)
- 25
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces FRAM P1654A, is a Suction filter with 25 micron filter media made of pleated paper media. It has a Viton seal type and a collapse pressure of 305. It has an operating temperature range of -13 to 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.