ZX-PF46010KIT direct interchange for BALDWIN-PF46010KIT
- Mfr # ZX-PF46010KIT
- Zoro # G001077275
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Marine Diesel
Replaces OEM Brand
BALDWIN
Collapse Pressure
305
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-PF46010KIT
- Zoro #
- G001077275
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Marine Diesel
- Replaces OEM Brand
- BALDWIN
- Replaces OEM Part
- PF46010KIT
- Collapse Pressure
- 305
- Item
- Marine Diesel Filter
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.