
ZX-QS7500A03B04 direct interchange for QUALITY-FILTRATION-QS7500A03B04
Mfr # ZX-QS7500A03B04
Zoro # G701109719
product price: $63.49
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
QUALITY-FILTRATION
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-QS7500A03B04
Zoro #
G701109719
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
QUALITY-FILTRATION
Replaces OEM Part
QS7500A03B04
Filter Rating (Microns)
3
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Description
Hydraulic suction line filter cartridge. Specifications: 4.0 Nominal Length. 3-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.