Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-S38E150T direct interchange for WIX-S38E150T
Mfr # ZX-S38E150T
Zoro # G501109827
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
WIX
Filter Rating (Microns)
149
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-S38E150T
- Zoro #
- G501109827
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- WIX
- Replaces OEM Part
- S38E150T
- Filter Rating (Microns)
- 149
- Filter Media
- Stainless Steel Wire Mesh Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Description
Hydraulic suction line filter cartridge. Specifications: 8.0 Nominal Length. 149-micron. Stainless Steel Wire Mesh Media. ISO 9001:2015