Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-S540T670 direct interchange for FILTREC-S540T670
Mfr # ZX-S540T670
Zoro # G501192270
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
FILTREC
Replaces OEM Part
S540T670
Filter Rating (Microns)
670
Filter Media
Stainless Steel Wire Mesh Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-S540T670
- Zoro #
- G501192270
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- FILTREC
- Replaces OEM Part
- S540T670
- Filter Rating (Microns)
- 670
- Filter Media
- Stainless Steel Wire Mesh Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.