Shop MILLENNIUM FILTER

ZX-SF22977149UW direct interchange for SWIFT-SF22977149UW

  • Mfr # ZX-SF22977149UW
  • Zoro # G501109971

product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
SWIFT
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-SF22977149UW
Zoro #
G501109971
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
SWIFT
Replaces OEM Part
SF22977149UW
Filter Rating (Microns)
149
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 8.0 Nominal Length. 149-micron. Stainless Steel Wire Mesh Media. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.