Zoro Homepage

ZX-SH67193 direct interchange for HIFI-FILTER-SH67193

  • Mfr # ZX-SH67193

  • Zoro # G601110013


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
HIFI-FILTER
Replaces OEM Part
SH67193
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-SH67193
Zoro #
G601110013
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
HIFI-FILTER
Replaces OEM Part
SH67193
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Description

Hydraulic suction line filter cartridge. Specifications: 6.0 Nominal Length. 15-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.