Shop MILLENNIUM FILTER

ZX-WGH3301 direct interchange for WOODGATE-WGH3301

  • Mfr # ZX-WGH3301

  • Zoro # G901191255


product price: 
$
62.69
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
WOODGATE
Filter Media
Pleated Paper Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-WGH3301
Zoro #
G901191255
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGH3301
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.