Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-WGH7781 direct interchange for WOODGATE-WGH7781
Mfr # ZX-WGH7781
Zoro # G901193136
product price:Â
$
71.85
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
WOODGATE
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-WGH7781
- Zoro #
- G901193136
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- WOODGATE
- Replaces OEM Part
- WGH7781
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250