KS8101ZX Wall Mount Pot Filler Kitchen Faucet

  • Mfr # KS8101ZX

  • Zoro # G3070507


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
3.80 gpm
Handle Type
Lever Handle
Number of Handles
2
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8101ZX
Zoro #
G3070507
UPC #
663370284281
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Flow Rate
3.80 gpm
Handle Type
Lever Handle
Item
KS8101ZX Wall Mount Pot Filler Kitchen F
Number of Handles
2
Number of Holes
1
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Mounting Type
Wall Mount

Description

Item KS8101ZX Wall Mount Pot Filler Kitchen F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.