Floor Mat, Polyethylene Terephthalate, Fabric, Charcoal, 36 in W x 48 in L

  • Mfr # EGDFB030404

  • Zoro # G703891025


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
48 in
Color
Charcoal
Backing Material
Rubber
Surface Material
Polyethylene Terephthalate, Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGDFB030404
Zoro #
G703891025
UPC #
847029018285
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
48 in

Details

Item
Floor Mat
Color
Charcoal
Backing Material
Rubber
Surface Material
Polyethylene Terephthalate, Fabric
Application
Lobby, Hard Floor, Pile Carpet, Hallway
Resistance Properties
Slip Resistant, Dirt Resistant
Printed Image or Message
Diamond Pattern
Mat Type
Rectangular

Description

Features
  • 100% Rubber.
  • Durable crumb rubber backing is wear resistant.
  • Diamond pattern traps dirt and is aesthetically pleasing.
  • Beveled edge reduces trips and falls.
  • Fashionable fabric border.
  • Color - Charcoal Black.
  • Size - 3 x 4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.