
Antifatigue Mat, 5 ft L x 3 ft W, .37 in Thickness, Black
Mfr # MLL24030502
Zoro # G801838908
product price:Â $55.25
/eaKey Features
Color
Black
Length
5 ft
Width
3 ft
Thickness
.37 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLL24030502
Zoro #
G801838908
UPC #
847029000068
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Thickness
.37 in
Details
Item
Antifatigue Mat
Color
Black
Material
Polypropylene
Application
Indoor
Backing Material
Backing Material: Vinyl
Description
Mat combines comfort and safety to provide comfortable support when standing for extended periods of time. Padded foam material provides reliable support for satisfying relief. Ribbed surface increases your grip for reliable traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.